Skip Content
STAND ADJ ERGO-MAT ALUM 24X96 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 24X96 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL2496A
  • Mfr. Model # AHTL2496A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Finish Aluminium
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Number of Steps 1
  • Colour Silver
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Number of Legs 6
  • Step Depth 96"
  • Platform Height 5-3/4" - 7-3/4"
  • Overall Height 5-3/4"
  • Step Width 24"
  • Platform Width 24"
  • Platform Depth 96"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 96"
  • Bottom Width 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list