STAND ADJ ERGO-MAT ALUM 24X72 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ADJ ERGO-MAT ALUM 24X72 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2472A
  • Mfr. Model # AHTH2472A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Finish Aluminium
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Number of Steps 1
  • Colour Silver
  • Number of Legs 6
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Overall Height 9-1/2"
  • Platform Height 9-1/2" - 15-1/2"
  • Step Width 24"
  • Step Depth 72"
  • Platform Width 24"
  • Platform Depth 72"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 72"
  • Handrails Included No
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list