Skip Content
STAND ADJ ERGO-MAT ALUM 24X60 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 24X60 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2460A
  • Mfr. Model # AHTH2460A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Material Aluminium
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Number of Legs 6
  • Step Width 24"
  • Platform Height 9-1/2" - 15-1/2"
  • Overall Height 9-1/2"
  • Step Depth 60"
  • Platform Width 24"
  • Platform Depth 60"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Bottom Width 24"
  • Base Depth 60"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list