Skip Content
STAND ADJ ERGO-MAT ALUM 24X24 9-14H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 24X24 9-14H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTH2424A
  • Mfr. Model # AHTH2424A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Silver
  • Includes Adjustable Legs
  • Finish Aluminium
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Material Aluminium
  • Number of Legs 4
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Overall Height 9-1/2"
  • Platform Height 9-1/2" - 15-1/2"
  • Step Width 24"
  • Platform Width 24"
  • Step Depth 24"
  • Platform Depth 24"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Bottom Width 24"
  • Base Depth 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list