Skip Content
STAND ADJ ERGO-MAT ALUM 19X48 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 19X48 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL1948A
  • Mfr. Model # AHTL1948A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Includes Adjustable Legs
  • Colour Silver
  • Finish Aluminium
  • Item Adjustable Work-Mate Stand
  • Material Aluminium
  • Platform Style Adjustable
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Platform Height 5-3/4" - 7-3/4"
  • Overall Height 5-3/4"
  • Step Width 19"
  • Step Depth 48"
  • Platform Width 19"
  • Platform Depth 48"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 48"
  • Bottom Width 19"
  • Step Tread Anti-Fatigue Mat
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list