Skip Content
STAND ADJ ERGO-MAT ALUM 19X36 5-8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ADJ ERGO-MAT ALUM 19X36 5-8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHTL1936A
  • Mfr. Model # AHTL1936A
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Includes Adjustable Legs
  • Material Aluminium
  • Item Adjustable Work-Mate Stand
  • Number of Steps 1
  • Number of Legs 4
  • Overall Height 5-3/4"
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Platform Height 5-3/4" - 7-3/4"
  • Platform Width 19"
  • Platform Depth 36"
  • Step Depth 36"
  • Step Width 19"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 36"
  • Handrails Included No
  • Bottom Width 19"
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list