STAND 9-14IN ADJ SRTED STL 24WX36L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND 9-14IN ADJ SRTED STL 24WX36L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHW-H2436
  • Mfr. Model # AHW-H2436
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 51.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments. Ergonomic matting.

Technical Specs

  • Colour Yellow
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Finish Steel
  • Number of Steps 1
  • Material Steel
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Overall Height 10-1/2"
  • Number of Legs 4
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 23-1/2"
  • Platform Width 23-1/2"
  • Step Depth 36-7/16"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list