Skip Content
STAND 9-14IN ADJ ERGO-MAT STL 24X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 9-14IN ADJ ERGO-MAT STL 24X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHT-H2436
  • Mfr. Model # AHT-H2436
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 54.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Steel
  • Platform Style Adjustable
  • Number of Steps 1
  • Number of Legs 4
  • Load Capacity 500 lbs.
  • Overall Height 10-1/2"
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 24"
  • Step Depth 36"
  • Platform Depth 36"
  • Platform Width 24"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 36"
  • Step Tread Anti-Fatigue Mat
  • Handrails Included No
  • Bottom Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list