Skip Content
STAND 9-14 ADJ ERGO-MAT STEEL 19X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND 9-14 ADJ ERGO-MAT STEEL 19X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHT-H1924
  • Mfr. Model # AHT-H1924
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 35.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Material Steel
  • Number of Steps 1
  • Number of Legs 4
  • Load Capacity 500 lbs.
  • Platform Style Adjustable
  • Overall Height 10-1/2"
  • Platform Height 10-1/2" - 16-1/2"
  • Step Width 19"
  • Platform Depth 24"
  • Platform Width 19"
  • Step Depth 24"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 24"
  • Bottom Width 19"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list