Skip Content
STAND 6 CYLINDER 12 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 6 CYLINDER 12 IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBST6
  • Mfr. Model # CBST6
  • UNSPSC # 24111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Finish Blue/grey Painted
  • Depth 20-3/4"
  • Height 36-1/2"
  • Includes Straps
  • Item Floor Mounted Cylinder Holder
  • Material Steel
  • Width 47-1/2"
  • Cylinder Capacity 6
  • Max. Tank Dia. Acetylene 12"
  • Max. Tank Dia. Oxygen 9"
  • Base Plate Dimensions 21" x 47-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list