Skip Content
STAND 5-8IN ADJ SRRATED STL 24WX36L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 5-8IN ADJ SRRATED STL 24WX36L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHW-L2436
  • Mfr. Model # AHW-L2436
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 42.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments.

Technical Specs

  • Material Steel
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Colour Yellow
  • Number of Steps 1
  • Finish Powder Coated
  • Platform Style Adjustable
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Width 23-1/2"
  • Step Depth 36-7/16"
  • Platform Width 23-1/2"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list