Skip Content
STAND 5-8IN ADJ ERGO-MAT STL 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 5-8IN ADJ ERGO-MAT STL 24X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHT-L2448
  • Mfr. Model # AHT-L2448
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 57.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments.

Technical Specs

  • Finish Powder Coated
  • Includes Adjustable Legs
  • Colour Yellow
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Material Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Overall Height 6-3/4"
  • Step Width 24"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Depth 48"
  • Platform Width 24"
  • Platform Depth 48"
  • Number of Modular Decks 1
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA
  • Base Depth 48"
  • Bottom Width 24"
  • Handrails Included No
  • Step Tread Anti-Fatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list