STAND 5-8IN ADJ ERGO-MAT STL 24X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND 5-8IN ADJ ERGO-MAT STL 24X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHT-L2436
  • Mfr. Model # AHT-L2436
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2090
  • Shipping Weight 45.0 lbs

Product Details

Adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platform ensures safe footing in most wet environments.

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Includes Adjustable Legs
  • Item Adjustable Work-Mate Stand
  • Platform Style Adjustable
  • Material Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Number of Legs 4
  • Overall Height 6-3/4"
  • Platform Height 6-3/4" - 8-3/4"
  • Step Width 24"
  • Step Depth 36"
  • Platform Width 24"
  • Platform Depth 36"
  • Number of Modular Decks 1
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days
  • Base Depth 36"
  • Bottom Width 24"
  • Step Tread Anti-Fatigue Mat
  • Handrails Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list