Skip Content
STAND 4 CYLINDER 12 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 4 CYLINDER 12 IN DIAMETER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBST4
  • Mfr. Model # CBST4
  • UNSPSC # 24111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Depth 20-3/4"
  • Item Floor Mounted Cylinder Holder
  • Height 36-1/2"
  • Includes Straps
  • Finish Blue/grey Painted
  • Material Steel
  • Width 35-1/2"
  • Cylinder Capacity 4
  • Max. Tank Dia. Acetylene 12"
  • Base Plate Dimensions 21" x 35-1/2"
  • Max. Tank Dia. Oxygen 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list