Skip Content
STAND 150A F/THREADING MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND 150A F/THREADING MACHINE

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92462
  • Mfr. Model # 92462
  • UNSPSC # 23241511
  • CATALOGUE PAGE # 270
  • Shipping Weight 105.0 lbs

Product Details

Model 150A threading machine universal leg and tray stand.

Technical Specs

  • Item Universal Wheel and Tray Stand
  • Features Dent and Corrosion Resistant Tray, 2 Handles
  • For Use With 5A191, 3RY43, 3FE64 and 4CW39 Pipe Threading Machines
  • Material Steel Frame
  • Overall Width 40"
  • Load Capacity 400 lb.
  • Overall Depth 25"
  • Wheel Type Rubber
  • Overall Height 32"
  • Stand Type Portable with Tray
  • Max. Leg Spread 21"
  • Wheel Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list