STANCHION TRUCK - 30IN X60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STANCHION TRUCK - 30IN X60IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB448300BLA
  • Mfr. Model # 448300BLA
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Black
  • Handle Type Removable
  • Finish Powder Coated
  • Item Platform Truck
  • Load Capacity 2,500 lbs.
  • Overall Height 42-5/8"
  • Overall Length 59-8/9"
  • Overall Width 30-1/4"
  • Caster Wheel Dia. 8"
  • Deck Length 60"
  • Deck Width 36"
  • Deck Height 12-3/8"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list