Skip Content
STANCHION TRUCK - 24IN X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STANCHION TRUCK - 24IN X36IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB448100BLA
  • Mfr. Model # 448100BLA
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • Handle Type Removable
  • Item Platform Truck
  • Overall Height 40-5/8"
  • Overall Length 35-8/9"
  • Load Capacity 2,500 lbs.
  • Deck Length 36"
  • Caster Wheel Dia. 6"
  • Overall Width 24-1/4"
  • Deck Height 10-1/2"
  • Deck Width 24"
  • Number of Caster Wheels 4
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list