Skip Content
STANCHION MEDIUM DUTY RED 6 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANCHION MEDIUM DUTY RED 6 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP96405-6
  • Mfr. Model # 96405-6
  • UNSPSC # 73000000
  • CATALOGUE PAGE # 2237
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Stanchion
  • Post Finish Polyethylene
  • Colour Red
  • Application Outdoor or Indoor
  • Base Material High Density Polyethylene
  • For Use With 1-1/2" and 2" Plastic Chain
  • Finish Gloss
  • Height 40"
  • Includes Ball Top and C-Hook
  • Base Dia. 14"
  • Base Type Flat
  • Post Material UV Inhibited Polyethylene
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list