STANCHION M D BLACK/YELLOW 6 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANCHION M D BLACK/YELLOW 6 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP96429-6
  • Mfr. Model # 96429-6
  • UNSPSC # 73000000
  • CATALOGUE PAGE # 2237
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Post Finish Polyethylene
  • Item Stanchion
  • Application Outdoor or Indoor
  • Base Material High Density Polyethylene
  • For Use With 1-1/2" and 2" Plastic Chain
  • Finish Gloss
  • Height 40"
  • Includes Ball Top and C-Hook
  • Base Type Flat
  • Base Dia. 14"
  • Post Material UV Inhibited Polyethylene
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list