STANCHION LIGHT DUTY BLUE 6 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANCHION LIGHT DUTY BLUE 6 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP91506-6
  • Mfr. Model # 91506-6
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Stanchion
  • Post Finish Polyethylene
  • Finish Matte
  • For Use With Mfr. No. 30001-50, 30001-100
  • Base Material Polyethylene
  • Colour Blue
  • Application Outdoor or Indoor
  • Height 41"
  • Includes Base, Pole, Ball Top and C-Hook
  • Base Type Flat
  • Base Dia. 14"
  • Post Material Polyethylene
  • Post Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list