STANCHION HEAVY DUTY RED 4 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANCHION HEAVY DUTY RED 4 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP99905-4
  • Mfr. Model # 99905-4
  • UNSPSC # 73000000
  • CATALOGUE PAGE # 2237
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Red
  • Item Stanchion
  • Post Finish Polyethylene
  • Base Material High Density Polyethylene
  • Application Outdoor or Indoor
  • Finish Gloss
  • For Use With 1.5" and 2" Plastic Chain
  • Includes Ball Top and C-Hook
  • Height 41"
  • Base Type Dome
  • Base Dia. 16"
  • Post Material UV Inhibited Polyethylene
  • Post Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list