STANCHION HEAVY DUTY ORANGE 4 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANCHION HEAVY DUTY ORANGE 4 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP99912-4
  • Mfr. Model # 99912-4
  • UNSPSC # 73000000
  • CATALOGUE PAGE # 2237
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Stanchion
  • Colour Orange
  • Post Finish Polyethylene
  • Base Material High Density Polyethylene
  • Application Outdoor or Indoor
  • For Use With 1.5" and 2" Plastic Chain
  • Finish Gloss
  • Height 41"
  • Base Type Dome
  • Includes Ball Top and C-Hook
  • Base Dia. 16"
  • Post Dia. 3"
  • Post Material UV Inhibited Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list