Skip Content
STANCHION HEAVY DUTY BLACK 4 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANCHION HEAVY DUTY BLACK 4 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP99903-4
  • Mfr. Model # 99903-4
  • UNSPSC # 73000000
  • CATALOGUE PAGE # 2237
  • Shipping Weight 18.0 lbs

Technical Specs

  • Post Finish Polyethylene
  • Item Stanchion
  • Colour Black
  • Application Outdoor or Indoor
  • Base Material High Density Polyethylene
  • Finish Gloss
  • For Use With 1.5" and 2" Plastic Chain
  • Height 41"
  • Includes Ball Top and C-Hook
  • Base Type Dome
  • Base Dia. 16"
  • Post Dia. 3"
  • Post Material UV Inhibited Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list