Skip Content
STANCHION HD YELLOW/MAGENTA 4 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANCHION HD YELLOW/MAGENTA 4 PACK

MR CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRP99930-4
  • Mfr. Model # 99930-4
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Stanchion
  • Post Finish Polyethylene
  • Application Outdoor or Indoor
  • For Use With 1.5" and 2" Plastic Chain
  • Base Material High Density Polyethylene
  • Colour Yellow and Magenta
  • Finish Gloss
  • Height 41"
  • Includes Ball Top and C-Hook
  • Base Type Flat
  • Base Dia. 16"
  • Post Material UV Inhibited Polyethylene
  • Post Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list