!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANCHION ASSYFLEXI-GUARD

STANCHION ASSYFLEXI-GUARD

DBI-SALA

STANCHION ASSYFLEXI-GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANCHION ASSYFLEXI-GUARD

STANCHION ASSYFLEXI-GUARD

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI7901000
  • Mfr. Model # 7901000
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Product Details

Flexiguard(TM) Portable Guard Rail System. The system can be used for unprotected roof edges, floor hatchways or chutes, leading edge doecks, floor or wall openings, elevator shafts and more to prevent falls.

Technical Specs

  • Item FlexiGuard(TM) Stanchion
  • Colour Yellow
  • Guardrail Component Guardrail
  • Overall Height 51"
  • Mounting Hardware Not Included
  • Mounting Type Permanent
  • Fold-Down Capable No
  • For Use With Standard Wood 2 x 4 ft. to Create to Railing
  • Material Alloy Steel
  • Overall Length 5 1/2 in
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list