Discontinued with Replacement
STAMPED STEEL WING NUT PLTD 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAMPED STEEL WING NUT PLTD 5/16-18

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC103-116
  • Mfr. Model # 103-116
  • UNSPSC # 31161717
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
WING NUT,CARBON STEEL,5/16"-18

Your Price: NA

Product Details

Stamped steel wing nut. Diameter 5/16 inch, threads per inch 18, wing width 1-3/16 inches, overall height 19/32 inch.

Technical Specs

  • Item Wing Nut
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch
  • Nut Height 19/32"
  • Nut Style Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list