STAMPED STEEL WING NUT PLTD 10-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STAMPED STEEL WING NUT PLTD 10-24

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC103-110
  • Mfr. Model # 103-110
  • UNSPSC # 31161717
  • CATALOGUE PAGE # 934
  • Shipping Weight 1.0 lbs

Product Details

Stamped steel wing nut. Diameter #10, threads per inch 24, wing width 27/32 inch, overall height 13/32 inch.

Technical Specs

  • System of Measurement Inch
  • Nut Height 13/32"
  • Dia./Thread Size #10-24
  • Item Wing Nut
  • Nut Style Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list