STAMP STEEL LETTER HD SET 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAMP STEEL LETTER HD SET 3/16IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHHW20951
  • Mfr. Model # W20951
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 822
  • Shipping Weight 3.68 lbs

Product Details

Heavy-duty marking performance at an economical price. Tempered shanks for extra durability and safety. Marked with character designation and sized on thumb side. Letter sets contain 27 pieces A thru Z plus ampersand (&).

Technical Specs

  • Item Heavy Duty Stamps Letter Sets
  • Font Gothic
  • Material Tempered Steel
  • Overall Length 2-3/4"
  • Overall Height 3/8"
  • Overall Width 3/8"
  • Character Height 3/16"
  • Imprint Area Height 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list