!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAMP SET, HEAVY-DUTY, LETTER, GOTHIC, 1/8 IN CHARACTER HEIGHT,2 1/2 X 5/16 IN SHANK,STEEL,27 PIECES

STAMP SET, HEAVY-DUTY, LETTER, GOTHIC, 1/8 IN CHARACTER HEIGHT,2 1/2 X 5/16 IN SHANK,STEEL,27 PIECES

C.H. HANSON

STAMP SET, HEAVY-DUTY, LETTER, GOTHIC, 1/8 IN CHARACTER HEIGHT,2 1/2 X 5/16 IN SHANK,STEEL,27 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAMP SET, HEAVY-DUTY, LETTER, GOTHIC, 1/8 IN CHARACTER HEIGHT,2 1/2 X 5/16 IN SHANK,STEEL,27 PIECES

STAMP SET, HEAVY-DUTY, LETTER, GOTHIC, 1/8 IN CHARACTER HEIGHT,2 1/2 X 5/16 IN SHANK,STEEL,27 PIECES

C.H. HANSON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHHW20851
  • Mfr. Model # W20851
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 1111
  • Shipping Weight 2.82 lbs

Product Details

This heavy-duty steel stamp letter set is built for moderate industrial applications. Recommended for use on wood, leather, aluminum, brass, and sheet metal, and cold roll steel. Each stamp has a crowned striking surface and an oversized 5/16-inch wide, 2 3/8-inch long texturized shank for better control. This letter set has a Gothic font imprint and measures 1/8 inches. Sold as a set of 27 pieces including one shank for each letter from A to Z and one ampersand.

Technical Specs

  • Item Heavy Duty Stamps Letter Sets
  • Material Tempered Steel
  • Character Height 1/8 in
  • Font Gothic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list