!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAMP STEEL 36PC 3/8 SET METAL BOX

STAMP STEEL 36PC 3/8 SET METAL BOX

C.H. HANSON

STAMP STEEL 36PC 3/8 SET METAL BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAMP STEEL 36PC 3/8 SET METAL BOX

STAMP STEEL 36PC 3/8 SET METAL BOX

C.H. HANSON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHH20627
  • Mfr. Model # 20627
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 1522
  • Shipping Weight 9.5 lbs

Product Details

General purpose hand stamps. For hand held, hammer struck applications. Crowned striking end insures full force to the centre of the stamp. Textured shanks provide a firm, easy grip. Letter and number set in a metal case.

Technical Specs

  • Item Steel Stamps Combination Sets
  • Shank Length 2-3/4"
  • Material Steel
  • Impression Letter Type Standard
  • Character Height 3/8"
  • Shank Size Square 1/2"
  • Case Material Metal
  • Font Gothic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list