STAMP SET NUMBER ROUNDFACE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAMP SET NUMBER ROUNDFACE 1/4IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHHW26141
  • Mfr. Model # W26141
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 822
  • Shipping Weight 2.14 lbs

Product Details

Low stress steel hand stamps. Rounded characters that produce minimum stress on the surface marked. Meets government specifications for minimum stress marking. Marked with character designation and size on thumb side. Figure set.

Technical Specs

  • Item Round Face Low Stress Stamps Number Sets
  • Font Gothic
  • Overall Height 1/2"
  • Material Steel
  • Overall Length 3"
  • Overall Width 1/2"
  • Character Height 1/4"
  • Imprint Area Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list