Skip Content
STAMP SET NUMBER 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAMP SET NUMBER 1/8 IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHHW20541
  • Mfr. Model # W20541
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 822
  • Shipping Weight 0.54 lbs

Product Details

General purpose hand stamps. For hand held, hammer struck applications. Crowned striking end insures full force to the centre of the stamp. Textured shanks provide a firm, easy grip. Packaged in durable plastic or sturdy wood containers. Figure set.

Technical Specs

  • Item Standard Steel Stamps Number Sets
  • Font Gothic
  • Material Steel
  • Overall Length 2-3/8"
  • Overall Height 1/4"
  • Character Height 1/8"
  • Imprint Area Height 1/8"
  • Overall Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list