STAMP SET LETTER DOT DESIGN 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAMP SET LETTER DOT DESIGN 1/4IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHHW26300
  • Mfr. Model # W26300
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 822
  • Shipping Weight 6.39 lbs

Product Details

Low stress dot design steel stamps. Interrupted dot design has a radius on the character end to make a permanent mark with minimum stress on the marked metal. Meets atomic energy specifications. Marked with character designation and size on thumb side.

Technical Specs

  • Item Low Stress Dot Design Stamps Letter Sets
  • Font Gothic
  • Material Steel
  • Overall Height 1/2"
  • Overall Length 3"
  • Overall Width 1/2"
  • Imprint Area Height 1/4"
  • Character Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list