STAMP PAD,SIZE 1,COLOR INK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAMP PAD,SIZE 1,COLOR INK BLUE

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAA5
  • Mfr. Model # 1DAA5
  • UNSPSC # 23172006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Stamp Pad
  • Overall Height 1/4"
  • Ink Colour Blue
  • Overall Length 4-1/4"
  • Pad Material Felt
  • Overall Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list