Skip Content
STAKNSTORE BIN,CLARIFIED,13018 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAKNSTORE BIN,CLARIFIED,13018

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13018SCLAR
  • Mfr. Model # 13018SCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 3.35 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Colour Clear
  • Material Industrial Grade Polymers
  • Item Stacking Bin
  • Load Capacity 75 lbs.
  • Inside Height 12-1/4"
  • Inside Length 15-5/8"
  • Inside Width 13-3/4"
  • Outside Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list