Skip Content
STAKNSTORE BIN,CLARIFIED,13017 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAKNSTORE BIN,CLARIFIED,13017

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13017SCLAR
  • Mfr. Model # 13017SCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 3.6 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Colour Clear
  • Item Stacking Bin
  • Material Industrial Grade Polymers
  • Load Capacity 75 lbs.
  • Inside Length 13-5/8"
  • Inside Width 17-1/2"
  • Inside Height 12-1/4"
  • Outside Width 19-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list