Skip Content
STAKNSTORE BIN,CLARIFIED,13014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAKNSTORE BIN,CLARIFIED,13014

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13014SCLAR
  • Mfr. Model # 13014SCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 2.4 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Item Stacking Bin
  • Material Industrial Grade Polymers
  • Colour Clear
  • Inside Width 8"
  • Inside Length 15-5/8"
  • Load Capacity 75 lbs.
  • Inside Height 12-1/4"
  • Outside Width 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list