Skip Content
STAKE RED ADJUST 22IN -42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAKE RED ADJUST 22IN -42IN

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PNV20100021
  • Mfr. Model # 20100021
  • UNSPSC # 30102905
  • CATALOGUE PAGE # 2378
  • Shipping Weight 11.0 lbs

Product Details

Banner stakes create versatile, secure, expandable safety systems. Unique banner head design with spring-loaded retractable tape that extends over 12 ft. Stake designed for optional direct ground insertion or 22 lb. weighted bases for hard surfaces. Stakes height adjustable to 42 inches.

Technical Specs

  • Colour Red
  • Item Barrier System Post
  • Base Type Foot Pad for Ground Insertion
  • Post Material Plastic
  • Belt Message Stake Red 22" - 42" Height
  • Post Dia. 2"
  • For Use With Barricade Base, Barricade Retractable Tape Head
  • Post Height 22" - 42" Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List