STAKE FLEXIBLE MOUNT-WHITE-48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAKE FLEXIBLE MOUNT-WHITE-48 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVGLT16-4F-W
  • Mfr. Model # VGLT16-4F-W
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 48"
  • Colour White
  • Includes Post, Hinge, Base, Grips, Pin
  • Item Surface Mount Flexible Stake
  • Material Polycarbonate
  • Length 8"
  • Outside Dia. 3-1/4"
  • Width 8"
  • Weight 3 lbs.
  • Standards FAA
  • Storage Size Length 8"
  • Storage Size Width 8"
  • Legend N/A
  • Tape Material N/A
  • Panel Height N/A
  • Panel Width N/A
  • Reflective Top Panel Size N/A
  • Reflective Bottom Panel Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list