Skip Content
STAKE FLEXIBLE MOUNT-ORANGE-48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAKE FLEXIBLE MOUNT-ORANGE-48 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVGLT16-4F-O
  • Mfr. Model # VGLT16-4F-O
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Orange
  • Height 48"
  • Includes Post, Hinge, Base, Grips, Pin
  • Length 8"
  • Item Surface Mount Flexible Stake
  • Outside Dia. 3-1/4"
  • Material Polycarbonate
  • Width 8"
  • Weight 3 lbs.
  • Standards FAA
  • Storage Size Length 8"
  • Storage Size Width 8"
  • Legend N/A
  • Tape Material N/A
  • Panel Height N/A
  • Panel Width N/A
  • Reflective Bottom Panel Size N/A
  • Reflective Top Panel Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list