Skip Content
STAK-N-STORE BINS GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAK-N-STORE BINS GREY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13018GREY
  • Mfr. Model # 13018GREY
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 2.0 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Capacity 1.6 cu. ft.
  • Colour Gray
  • Type Heavy Industrial Duty
  • Length 17-1/2"
  • Item Stacking Bin
  • Material Industrial Grade Polymers
  • Design Hopper Front, Makes Easy to See and Pick Parts
  • Load Capacity 75 lbs.
  • Inside Width 13-3/4"
  • Inside Length 15-5/8"
  • Outside Width 16-1/2"
  • Inside Height 12-1/4"
  • Outside Top Length 17-1/2"
  • Outer Length 17-1/2"
  • Outer Height 12-1/2"
  • Outside Top Width 16-1/2"
  • Case Quantity 2
  • Inside Bottom Depth 12-1/4"
  • Inside Bottom Length 15-5/8"
  • Inside Bottom Width 13-3/4"
  • Finish Smooth
  • Temp. Range -20 Degrees F to 150 Degrees F
  • Height 12-1/2"
  • Width 16-1/2"
  • Stacking Capacity 1.6 cu.ft

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list