Skip Content
STAK-N-STORE BINS GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAK-N-STORE BINS GREY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM13017GREY
  • Mfr. Model # 13017GREY
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 1.0 lbs

Product Details

Stak-N-Store bins, organize heavy and bulky items.

Technical Specs

  • Capacity 1.7 cu. ft.
  • Colour Gray
  • Length 15-1/4"
  • Item Stacking Bin
  • Type Heavy Industrial Duty
  • Material Industrial Grade Polymers
  • Load Capacity 75 lbs.
  • Design Hopper Front, Makes Easy to See and Pick Parts
  • Inside Width 17-1/2"
  • Inside Height 12-1/4"
  • Inside Length 13-5/8"
  • Outside Width 19-7/8"
  • Outside Top Length 15-1/4"
  • Outer Height 12-7/16"
  • Outer Length 15-1/4"
  • Outside Top Width 19-7/8"
  • Case Quantity 3
  • Inside Bottom Depth 12-1/4"
  • Inside Bottom Length 13-5/8"
  • Inside Bottom Width 17-1/2"
  • Finish Smooth
  • Height 12-7/16"
  • Temp. Range -20 Degrees F to 150 Degrees F
  • Width 19-7/8"
  • Stacking Capacity 1.7 cu. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list