Skip Content
STAIRWAY MODULAR 9-STEP 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIRWAY MODULAR 9-STEP 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAIR9
  • Mfr. Model # STAIR9
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 550.0 lbs

Technical Specs

  • Item Stair Unit
  • Material Steel
  • Colour Blue/Yellow
  • Number of Steps 9
  • Load Capacity 1,000 lbs.
  • Step Width 36"
  • Step Depth 11-3/4"
  • Overall Height 4 ft. 8"
  • Standards OSHA 1910.24
  • Climbing Angle 30.8 Degrees
  • Handrails Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list