Skip Content
STAIRWAY MODULAR 17-STEP 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIRWAY MODULAR 17-STEP 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAIR17
  • Mfr. Model # STAIR17
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1132.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Item Stair Unit
  • Material Steel
  • Overall Height 9 ft. 4"
  • Load Capacity 1,000 lbs.
  • Number of Steps 17
  • Standards OSHA 1910.24
  • Climbing Angle 30.8 Degrees
  • Handrails Included Yes
  • Step Depth 11-3/4"
  • Step Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list