Skip Content
STAIRWAY MODULAR 15-STEP 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIRWAY MODULAR 15-STEP 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAIR15
  • Mfr. Model # STAIR15
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1007.0 lbs

Technical Specs

  • Overall Height 8 ft. 2"
  • Colour Blue/Yellow
  • Load Capacity 1,000 lbs.
  • Item Stair Unit
  • Material Steel
  • Number of Steps 15
  • Standards OSHA 1910.24
  • Step Depth 11-3/4"
  • Step Width 36"
  • Handrails Included Yes
  • Climbing Angle 30.8 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list