Skip Content
STAIRWAY MODULAR 14-STEP 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIRWAY MODULAR 14-STEP 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAIR14
  • Mfr. Model # STAIR14
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 950.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Item Stair Unit
  • Number of Steps 14
  • Load Capacity 1,000 lbs.
  • Overall Height 7 ft. 7"
  • Standards OSHA 1910.24
  • Step Width 36"
  • Material Steel
  • Climbing Angle 30.8 Degrees
  • Step Depth 11-3/4"
  • Handrails Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list