Skip Content
STAIRWAY MODULAR 12-STEP 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIRWAY MODULAR 12-STEP 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAIR12
  • Mfr. Model # STAIR12
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 850.0 lbs

Technical Specs

  • Item Stair Unit
  • Colour Blue/Yellow
  • Material Steel
  • Number of Steps 12
  • Load Capacity 1,000 lbs.
  • Overall Height 6 ft. 5"
  • Standards OSHA 1910.24
  • Step Width 36"
  • Climbing Angle 30.8 Degrees
  • Handrails Included Yes
  • Step Depth 11-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List