STAIR TREAD,BLACK,30 FT X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAIR TREAD,BLACK,30 FT X 6 IN

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLY6
  • Mfr. Model # 3LLY6
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Black
  • Length 30 ft.
  • Width 6"
  • Item Safety Tread 30 Ft Roll
  • Standards Motor Vehicle Safety Standard No.302, Walkway Matting and Nonslip Mil-W-5044C, Type IV
  • Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface
  • Performance Temp. -40 to 220 Degrees F
  • Material Grit Mineral
  • Pattern Solid
  • Adhesive Acrylic
  • Legend No Legend
  • Shape Continuous Roll
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut No
  • Grit Material Silicon Carbide
  • Adhesive Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list