Skip Content
STAIR TREAD,BLACK,30 FT X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAIR TREAD,BLACK,30 FT X 4 IN

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLY5
  • Mfr. Model # 3LLY5
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Black
  • Item Safety Tread 30 Ft Roll
  • Length 30 ft.
  • Standards Motor Vehicle Safety Standard No.302, Walkway Matting and Nonslip Mil-W-5044C, Type IV
  • Width 4"
  • Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface
  • Performance Temp. -40 to 220 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List