Skip Content
STAIR TAPE,ANTI-SKID,BLACK/IVORY,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAIR TAPE,ANTI-SKID,BLACK/IVORY,60

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WUK4
  • Mfr. Model # 8WUK4
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Stair Tape
  • Length 60 ft.
  • Colour Black/Ivory
  • Width 2"
  • Material Vinyl
  • Pattern Message
  • Shape Continuous Roll
  • Legend Caution Watch your Step
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list